Beli rachet 3 8 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Insulated Rachet HandleDeskripsi:-1000V insulation specification-IEC60900 standard product.-With push release function.atribut:
- Number of Teeth: 72sheet
- Wipro Kunci Sock RachetDeskripsi:Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual Wipro Rachet Wrench terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih Wipro Rachet Wrench dengan harga terbaik.
- MILWAUKEE Cordless Impact RachetDeskripsi:The Milwaukee M12 FUEL 1/2inch Ratchet is the first cordless tool that provides both the torque and compact size to replace pneumatic Ratchets in the industry. With up to 81 Nm of max torque and 175 RPM’s, this tool is the ideal fastening solution for automotive mechanics and maintenance and repair professionals who demand maximum performance and convenient portability. A low profile head and cordless design allows for our users to have more access in tight spaces than competitive units. With the industry leading FUEL technology, a reinforced mechanism and investment cast steel yoke housing, this ratchet can withstand daily jobsite wear and tear for years of reliable use. Eliminate the constant maintenance of pneumatic ratchets and the nuisance of the air hose in the shop with the M12 FUEL Ratchet, which delivers the maximum portability and productivity for the professional user.
- MultiPro Rachet HandleDeskripsi:• Chrome -Vanadium Steel • Silvermatt Finishing • Conform To Din 3122 Standard • 72Teeth Fine Mechanism
- TONE Short Rachet HandleDeskripsi:-Compact head with 26.5mm width demonstrates its effectiveness when working in narrow area.-Socket hold mechanism allows socket exchange with one push operation.atribut:
- Number of Teeth: 72sheets
- Input Drive: Convex 9.5mm
- Total Length: 122mm
- TONE Short Rachet Handle Flex HeadDeskripsi:-Swing type with compact head with 19.3mm width makes it optimum for work in narrow areas that are difficult to reach.-Socket hold mechanism allows socket exchange with one push operation.
- MultiPro Rachet Handle (TW)Deskripsi:• Chrome -Vanadium Steel with Heat-treated • Silvermatt Finishing •Conform To Din 3122 Standard • Heavy Duty : 72Teeth Fine Mechanism
- ANEX Ratchet Screwdriver (Obeng Ratchet)atribut:
- Set Contents: (-)4.5 x (+)No.1, (-)6 x (+)No.2, (+)No.3, H2.5, H3, H4, H5mm
- Vessel Rachet Rivet Gunatribut:
- Overall Length (mm): 230
- Weight (g): 570
- Pack Size (mm): 350x140x30
- SUPER TOOL Super Head Spanner (with Rachet Mechanism)Deskripsi:- Spanner with ratchet mechanism. - Optimal for tightening and removing bolts and nuts in confined spaces, assembling and disassembling precision machinery, tightening union nuts of brake-pipes. - The offset wrench side ensures a safe removal of rusted bolts and nuts.
- TONE Short Rachet Handleatribut:
- Type: Hold type
- Number of Gears: 72
- Overall Length (mm): 90
- Vessel Air Rachet Wrenchesatribut:
- Capacity Ordinary Bolt Diameter (mm): 10
- Hose Coupling: Rc1/4
- Air Hose Inner Diameter (mm): 6,35
- Overall Length (mm): 170
- Weight (g): 500
- Air Consumption (m³/minute): 0,3
- No Load Speed (rpm): 250
- SUPER TOOL Double-Size Rachet Wrench (Reversible Claw Type)Deskripsi:- The Opening of the socket for change over the reversible type enables easy cleaning of sand and dirt, etc. - 34 sizes of double socket type (Revesible claw type) are availabe to cover a variety of uses. - Lubricate before a varety of uses.atribut:
- Size (mm): 22x24
- Length (mm): 355
- Thickness (mm): 20
- Dimension D (mm): 49
- Dimensions d2 (mm): 33
- Dimensions d3 (mm): 30
- Dimensions ℓ1: 18
- Strafco 3/8inch Dr. AdapterDeskripsi:SAFETYPush button offers more safety locking and easier for socket assembly or disassemblySTRENGTHManufactured from high grade alloy with special heat treatment for more durability and more strengthSLIM DESIGNSlim Rachet Head Design aims to increase coverage and effective access on tight spacesCOMFORTComfort Handle Design for energy saving, reduce fatigue and more safety.ACCESSManufactured according to ASME Standard with thin wall design for better access
- Strafco 3/8inch Dr. ExtensionDeskripsi:SAFETYPush button offers more safety locking and easier for socket assembly or disassemblySTRENGTHManufactured from high grade alloy with special heat treatment for more durability and more strengthSLIM DESIGNSlim Rachet Head Design aims to increase coverage and effective access on tight spacesCOMFORTComfort Handle Design for energy saving, reduce fatigue and more safety.ACCESSManufactured according to ASME Standard with thin wall design for better accessatribut:
- Drive End (inch): 0.709
- Strafco 3/8inch Dr. Hinged HandleDeskripsi:SAFETYPush button offers more safety locking and easier for socket assembly or disassemblySTRENGTHManufactured from high grade alloy with special heat treatment for more durability and more strengthSLIM DESIGNSlim Rachet Head Design aims to increase coverage and effective access on tight spacesCOMFORTComfort Handle Design for energy saving, reduce fatigue and more safety.ACCESSManufactured according to ASME Standard with thin wall design for better accessatribut:
- Size (inch): 8
- Drive End (inch): 0.591
- Overall Length (inch): 7.874
Daftar Harga rachet 3 8 Terbaru March 2026
| SpanSet Rachet Lashing | Rp339.900 |
| TRUSCO Insulated Rachet Handle | Rp2.399.900 |
| Wipro Kunci Sock CRV (Rachet Wrench) | Rp51.900 |
| Wipro Kunci Sock Rachet | Rp109.900 |
| MILWAUKEE Cordless Impact Rachet | Rp3.899.900 |
| MultiPro Rachet Handle | Rp139.900 |
| TONE Short Rachet Handle | Rp629.900 |
| TONE Short Rachet Handle Flex Head | Rp779.900 |
| MultiPro Rachet Handle (TW) | Rp139.900 |
| ANEX Ratchet Screwdriver (Obeng Ratchet) | Rp479.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/P102945874-1.jpg)





/heP103217626-1.jpg)
/P102082614-1.jpg)

/hyP103208646-1.jpg)



/eqP103208530-1.jpg)